75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Marette 75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offers a classic design that works well with traditional and transitional decor
- Can be installed with glass up or down
- The 2 light Marette vanity light is perfect above vanity mirror in a bathroom or powder room
- Takes two medium E26 up to 75W bulb equivalent
- The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room
- Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
- It’s a beautiful light source in your living space
Specifications
- ADA Compliant:
- No
- Collection:
- Marette
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 7-3/4
- Installation Type:
- Wall Mount
- Length:
- 6
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 783927601559
- Volts:
- 120V
- Watts:
- 75
- Width:
- 13-1/2