This product requires certification to purchase.

75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Kichler Lighting

Marette 75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55002NI
  • Item #8129781
  • Manufacturer Part #55002NI
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Marette 75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #KK55002NI
  • Item #8129781
  • Manufacturer Part #55002NI
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Offers a classic design that works well with traditional and transitional decor
  • Can be installed with glass up or down
  • The 3 light Marette vanity light is perfect above vanity mirror in a bathroom or powder room
  • Takes two medium E26 up to 75W bulb equivalent
  • The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It’s a beautiful light source in your living space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Marette
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
8 in
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Transitional
Material:
Glass, Steel
Number of Lights:
3
Power Source:
Hardwired
UPC:
783927601566
Volts:
120V
Watts:
75 W
Width:
22-3/4 in