60W 4-Light Candelabra E-12 Pendant Light in Auburn Stained
Marimount 60W 4-Light Candelabra E-12 Pendant Light in Auburn Stained
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Warm and welcoming tones give the Marimount™ 4 light pendant a vintage feel
- The wood-look structure offers weathered style in a rich Auburn finish, framed in Black metal
Specifications
- Collection:
- Marimount
- Color Finish Category:
- Browns
- Color Finish Name:
- Auburn Stained
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Country, Lodge
- Material:
- Steel
- Number of Lights:
- 4
- Overall Height:
- 61 in
- UPC:
- 783927557344
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21-3/4 in