60W 5-Light Candelabra E-12 Incandescent Chandelier in Auburn Stained
Marimount 60W 5-Light Candelabra E-12 Incandescent Chandelier in Auburn Stained
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Marimount
- Color Finish Category:
- Browns
- Color Finish Name:
- Auburn Stained
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Length:
- 38-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Lodge
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 4-1/4 in x 12-3/4 in
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927557337
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/4 in