75W 1-Light 11 in. Outdoor Wall Sconce in Black
Marimount™ 75W 1-Light 11 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NV
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NV
Product Details
Product Details
- Offers a classic design that works well with vintage industrial, traditional and farmhouse décor
- The 1 light Marimount outdoor wall light is perfect in an entryway, patio or porch
- Takes one medium E26 up to 75 W bulb equivalent
- This clear glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
Specifications
- ADA Compliant:
- No
- Collection:
- Marimount™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Ribbed
- Height:
- 11
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Rustic
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 783927573221
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 75
- Width:
- 6-1/2