This product requires certification to purchase.

9-Light Integrated LED Chandelier in Black

Kichler Lighting

Melko™ 9-Light Integrated LED Chandelier in Black

  • Fast #
  • Part #KK84133
  • Item #7925798
  • Manufacturer Part #84133
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Melko™ 9-Light Integrated LED Chandelier in Black

  • Fast #
  • Part #KK84133
  • Item #7925798
  • Manufacturer Part #84133
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Imagine a chic bracelet or ring and you'll see the inspiration behind Melko
  • Interwoven geometric shapes of a black finish and white polycarbonate diffuser accentuate the impactful design
  • Requires Certification

Documents

Dimensions & Measurements
Depth
23-3/4 in
Height
14-3/4 in
Width
23-3/4 in
Characteristics & Features
Collection
Melko™
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
9
Number of Tiers
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Average Life
4.57 yr
Lumens
2700
Number Of Hours
40000 hr
Volts
120V
Warranty & Product Information
ETL Listed
Yes
UL Listed
Yes
UPC
887913841339