60W 1-Light 11-1/4 in. Wall Sconce in Black
Meller™ 60W 1-Light 11-1/4 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Where industrial becomes refined and the edgy softens ever so slightly, you'll find the Meller collection
- Vintage bulbs embody character like no other, and the clear glass shades on this scone allow them to shine through literally
- Install this wall sconce facing up or facing down, depending on the effect you want to achieve
- Takes one medium A19 vintage up to 75W bulb or equivalent LED bulb
- The transparent light follows the fixture's installation direction. If facing down, you'll enjoy a transparent downlight
Specifications
- ADA Compliant:
- No
- Collection:
- Meller™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927001410
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Weight:
- 1.75 lb
- Width:
- 5-1/2 in