60W 1-Light 11-1/4 in. Wall Sconce in Champagne Bronze
Meller 60W 1-Light 11-1/4 in. Wall Sconce in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glass can be installed up or down
- The Meller 11.25 inch 1 light wall sconce manifests utilitarian design at its most refined
- A round backplate and curved arm finished in champagne bronze, the industrial color of choice, give the piece a graceful feel, while the clear glass shade puts the vintage bulb on display
- This sconce proves that, once again, there's beauty in simplicity
Specifications
- ADA Compliant:
- No
- Collection:
- Meller
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial, Transitional, Vintage
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927016919
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60
- Width:
- 5-1/2