60W 2-Light Medium E-26 Vanity Fixture in Black
Meller™ 60W 2-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Meller collection brings home an evolved industrial style, one that's slightly more polished, minimal, and uncluttered
- Constructed of steel
- Fixture includes clear glass shades
- (2) 60 watt maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- Mountable in different orientations
- ETL rated for damp locations
- Covered under a 1 Year Limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Meller™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-1/4
- Installation Type:
- Wall Mount
- Length:
- 15
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927001526
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15