60W 3-Light Medium E-26 Vanity Fixture in Black
Meller™ 60W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Where industrial becomes refined and the edgy softens ever so slightly, you'll find the Meller collection
- Vintage bulbs embody character like no other, and the clear glass shades on this vanity light allow them to shine through. Literally
- Install this vanity light facing up or facing down, depending on the effect you want to achieve
- Designed to hang above the vanity mirror, this light brings an elevated edginess to your bathroom
- Takes three medium A19 vintage up to 75 W bulbs or equivalent LED bulbs (bulbs not included)
- The transparent light follows the fixture's installation direction
- If facing down, you'll enjoy a transparent downlight
Specifications
- ADA Compliant:
- No
- Collection:
- Meller™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UPC:
- 783927001403
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in