60W 3-Light Medium Vanity Fixture in Nickel Textured
Meller™ 60W 3-Light Medium Vanity Fixture in Nickel Textured
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Glass can be installed up or down
Specifications
- ADA Compliant:
- No
- Collection:
- Meller™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Textured
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial, Transitional, Vintage
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927016889
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/4 in