24 x 1-1/2 in. Mirror Oval in Silver Tones
Menillo™ 24 x 1-1/2 in. Mirror Oval in Silver Tones
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Menillo™ 38.5" LED vanity light invites you to surround your reflection in its flattering glow. Its illumination shows a delicately etched glass border for a luxurious surprise. With defogging and dimming abilities, the Menillo™ sets the bar high, and keeps it there
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Menillo™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 40
- Installation Type:
- Wall Mount
- Length:
- 24
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 626
- Material:
- Steel, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 40 in x 24 in x 1-1/2 in
- Style:
- Contemporary
- UPC:
- 887913000095
- Volts:
- 120V
- Weight:
- 24.68
- Width:
- 1-1/2