This product requires certification to purchase.

75W 1-Light A19 Outdoor Wall Sconce in Brushed Stainless Steel

Kichler Lighting

Mercer™ 75W 1-Light A19 Outdoor Wall Sconce in Brushed Stainless Steel

  • Fast #
  • Part #KK59060BSL
  • Item #9022165
  • Manufacturer Part #59060BSL
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Mercer™ 75W 1-Light A19 Outdoor Wall Sconce in Brushed Stainless Steel

  • Fast #
  • Part #KK59060BSL
  • Item #9022165
  • Manufacturer Part #59060BSL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The clear seeded glass shade gives the illusion that it is floating within the strong, rectangular frame
  • The Mercer 1 light outdoor wall light with a black finish and clear seeded glass complements a variety of styles and is perfect for an outdoor entryway, patio, porch, or displayed on either side of a garage this wall light measures 7 inches in width and 12 inches in body height
  • The Mercer outdoor wall light is perfect at an entryway, patio, porch, or on either side of a garage door
  • Light directs down while the clear seeded glass creates a pattern on the exterior walls during the evening hours
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mercer™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Synthetic, Glass
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
783927801355
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
75 W
Width:
7 in