100W 1-Light 16 in. Outdoor Wall Sconce in Olde Bronze
Mercer™ 100W 1-Light 16 in. Outdoor Wall Sconce in Olde Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The clear seeded glass shade gives the illusion that it is floating within the strong, rectangular frame
- The Mercer 1 light outdoor wall light with an Olde Bronze® finish and clear seeded glass complements a variety of styles and is perfect for an outdoor entryway, patio, porch, or displayed on either side of a garage. This wall light measures 7 inches in width and 16 inches in body height
- The Mercer outdoor wall light is perfect at an entryway, patio, porch, or on either side of a garage door
- Light directs down while the clear seeded glass creates a pattern on the exterior walls during the evening hours
Specifications
- ADA Compliant:
- No
- Collection:
- Mercer™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 8-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Synthetic Fiber, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 783927801386
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100
- Width:
- 7