150W 1-Light 24 in. Outdoor Wall Sconce in Black with Silver
Mercer 150W 1-Light 24 in. Outdoor Wall Sconce in Black with Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Mercer is an elegant, focal addition to modern industrial exteriors and modern coastal or lodge home architectural styles
- Black with silver highlights is an elegant neutral finish, with a black base elevated by metallic silver highlights
- Mercer is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long-lasting finish
- Generously sized for large spaces, install Mercer fixtures 1/4 the height of your door for tighter spaces, 1/3 the height of door for higher ceilings or more expansive entrances, or hang around 6 feet from the ground to light your home's exterior walls, doors, garage, porch or patio
- Takes 1 clear E26 up to 150W bulb or equivalent LED bulb (not included; dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb manufacturer dimming specifications
- Wall mount down
Specifications
- ADA Compliant:
- No
- Collection:
- Mercer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Depth:
- 10-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Seedy
- Height:
- 24
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Composite, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927039758
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 150
- Width:
- 9