13W 2-Light 18in. Wide Picture Light in Black
Midi 13W 2-Light 18in. Wide Picture Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Refinement and practicality make Midi the perfect addition to your updated traditional space
- Black is a simple yet elegant, neutral finish that adds refinement to any setting
- Midi's cylindrical shade has a subtle ribbed detailing finished in black with a gloss white interior
- Requires two clear T10, E-26 medium base up to 13 W LED bulb, not included
- Mount horizontally facing down and adjust its swivel
- Ideal for intimate lighting scenarios such as over bookcases or shelving, framed artwork or bar area
Specifications
- Collection:
- Midi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4
- Dimmable:
- Yes
- Height:
- 5
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number of Lights:
- 2
- Type:
- KK52650BK
- UPC:
- 783927044431
- Volts:
- 120V
- Watts:
- 26
- Width:
- 18