60W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Anvil Iron
Mill Lane 60W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Anvil Iron
Frequently Purchased Together
Product Details
- Additional Finishes': Anvil Iron/
- Safety Rated: ETL_Damp
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Specifications
- ADA Compliant:
- No
- Collection:
- Mill Lane
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Anvil Iron
- Diameter:
- 12-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal
- Material:
- Aluminum
- Number of Lights:
- 2
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/4 in