70 in. 5-Blade Ceiling Fan in Burnished Antique Pewter
Monarch™ 70 in. 5-Blade Ceiling Fan in Burnished Antique Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 14°
- Blade Span:
- 70 in
- CFM:
- 5759 ft3/min
- Ceiling Fan Blade Finish:
- Cherry
- Collection:
- Monarch™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Burnished Antique Pewter
- Energy Star Compliant:
- No
- Height:
- 23-1/2 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 5
- UPC:
- 783927419703
- Volts:
- 120V
- Watts:
- 74 W