52 in. 5-Blade Double Ceiling Fan in Distressed Black
Monarch II™ 52 in. 5-Blade Double Ceiling Fan in Distressed Black
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Copper Powder Coat/Weathered Steel Powder Coat/Distressed Black/Weathered Zinc/
- Safety Rated: CSA UL Listed Wet
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 17MM , Blade Span 52
-
Green
Specifications
- AMP:
- 0.68, 0.31
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5532
- Ceiling Fan Blade Finish:
- Medium Walnut/Walnut Shadow
- Collection:
- Monarch II™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Distressed Black
- Control Type:
- Wall Control
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 14-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 163
- Type:
- Fan Acessory
- UL Listed:
- Yes
- UPC:
- 783927419093
- Volts:
- 120V
- Watts:
- 56
- Width:
- 52