100W 4-Light Medium Base Incandescent Bath Vanity in Brushed Nickel
Monroe™ 100W 4-Light Medium Base Incandescent Bath Vanity in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Base backplate: 36" W x 4-1/2" H
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
- Glass Can be Installed Up or Down
- Safety Rated: ETL_Damp
- Additional Shade Information: SATIN ETCHED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Monroe™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 11-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Type:
- Fan Acessory
- UL Listed:
- No
- UPC:
- 783927388573
- Volts:
- 120V
- Watts:
- 100
- Width:
- 36