This product requires certification to purchase.

100W 9-Light Medium Chandelier in Olde Bronze

Kichler Lighting

Monroe™ 100W 9-Light Medium Chandelier in Olde Bronze

  • Fast #
  • Part #KK43159OZ
  • Item #4445948
  • Manufacturer Part #43159OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Monroe™ 100W 9-Light Medium Chandelier in Olde Bronze

  • Fast #
  • Part #KK43159OZ
  • Item #4445948
  • Manufacturer Part #43159OZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/Sterling Gold/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: LIGHT UMBER ETCHED
  • Requires Certification

Documents


Specifications

Collection:
Monroe™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
33-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched, Umber
Height:
37-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
UL Listed:
Yes
UPC:
783927381840
Volts:
120V
Watts:
100 W
Width:
33-1/2 in