This product requires certification to purchase.

96 in. 100W 2-Light Medium Incandescent Pendant in Olde Bronze

Kichler Lighting

Monroe™ 96 in. 100W 2-Light Medium Incandescent Pendant in Olde Bronze

  • Fast #
  • Part #KK43160OZ
  • Item #4446241
  • Manufacturer Part #43160OZ
4.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Monroe™ 96 in. 100W 2-Light Medium Incandescent Pendant in Olde Bronze

  • Fast #
  • Part #KK43160OZ
  • Item #4446241
  • Manufacturer Part #43160OZ
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Monroe™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Glass Type:
Light Umber Etched
Height:
96 in
Length:
72 in
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
2
UL Listed:
Yes
UPC:
783927381833
Volts:
120V
Watts:
200 W
Width:
14 in