75W 1-Light Medium E-26 Incandescent Pendant Light in Distressed Antique White
Moorgate™ 75W 1-Light Medium E-26 Incandescent Pendant Light in Distressed Antique White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sloped ceiling kit included
- Max hanging height: 51"
- Inspired by vintage industrial shipping crates, the 1-light mini pendant in distressed antique white from the Moorgate™ collection features an oversized X pattern in a rich bronze and brass finish combination
- Knurled sockets in a contrasting finish bring a premium detail to this substantial, yet simple, statement piece
Specifications
- Collection:
- Moorgate™
- Color Finish Category:
- Whites
- Color Finish Name:
- Distressed Antique White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Rustic
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 51
- UPC:
- 783927602839
- Volts:
- 120V
- Watts:
- 75
- Width:
- 8