This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Foyer Lighting in Brushed Nickel

Kichler Lighting

Morrigan 60W 3-Light Candelabra E-12 Incandescent Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #KK42499NI
  • Item #7912584
  • Manufacturer Part #42499NI
3.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Morrigan 60W 3-Light Candelabra E-12 Incandescent Foyer Lighting in Brushed Nickel

  • Fast #
  • Part #KK42499NI
  • Item #7912584
  • Manufacturer Part #42499NI
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Morrigan
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
Yes
Height:
21 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
UPC:
783927566094
Volts:
120V
Watts:
60 W
Width:
10 in