This product requires certification to purchase.

60W 8-Light 1-Tier Incandescent Chandelier in Brushed Nickel

Kichler Lighting

Morrigan 60W 8-Light 1-Tier Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK42497NI
  • Item #7912512
  • Manufacturer Part #42497NI
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Morrigan 60W 8-Light 1-Tier Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #KK42497NI
  • Item #7912512
  • Manufacturer Part #42497NI
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The MorriganTM 8-light linear chandelier in brushed nickel finish highlights the beauty of candelabras with a modern twist of clean lines, an open cage structure, and curved design detail
  • Its traditional inspired style mixes nicely with a variety of looks
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Morrigan
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-1/2
Dimmable:
Yes
ETL Listed:
Yes
Height:
93
Installation Type:
Ceiling Mount
Length:
40-1/2
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
UL Listed:
Yes
UPC:
783927566056
Volts:
120V
Watts:
60
Width:
40-1/2