This product requires certification to purchase.

100W 3-Blade Ceiling Fan with 60 in. Blade Span in Satin Black

Kichler Lighting

Motu 100W 3-Blade Ceiling Fan with 60 in. Blade Span in Satin Black

  • Fast #
  • Part #KK330010SBK
  • Item #7281410
  • Manufacturer Part #330010SBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Motu 100W 3-Blade Ceiling Fan with 60 in. Blade Span in Satin Black

  • Fast #
  • Part #KK330010SBK
  • Item #7281410
  • Manufacturer Part #330010SBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Matte White/Satin Black/Brushed Nickel/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 188MM X 25MM , Blade Span 60
  • Requires Certification

Documents


Specifications

AMP:
0.86, 0.25
Blade Pitch:
35°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
10253 ft3/min
Ceiling Fan Blade Finish:
Satin Black
Collection:
Motu
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Diameter:
60 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
4
Glass Type:
Clear Polycarbonate
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
3
RPM:
261
UL Listed:
Yes
UPC:
783927521413
Volts:
120V
Watts:
100 W
Width:
60 in