This product requires certification to purchase.

24W 1-Light Vanity Fixture in Satin Nickel

Kichler Lighting

Neltev™ 24W 1-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #KK83737
  • Item #7174615
  • Manufacturer Part #83737
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Neltev™ 24W 1-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #KK83737
  • Item #7174615
  • Manufacturer Part #83737
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Right angles give Neltev™ its signature look: A thin rectangular light bar is held in place with a simple square
  • The effect is one that adds light without overtaking a space
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Neltev™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
1300
Material:
Steel, Plastic
Number Of Hours:
40000 hr
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
887913837370
Volts:
120V
Watts:
24 W
Width:
24 in