3-3/4 in. 30W 2-Light Outdoor Wall Sconce with White Polycarbonate Diffuser Glass in Architectural Bronze
Newport 3-3/4 in. 30W 2-Light Outdoor Wall Sconce with White Polycarbonate Diffuser Glass in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/Brushed Nickel/Polished Stainless Steel/
- Safety Rated: ETL_Wet
- Additional Shade Information: WHITE POLYCARBONATE DIFFUSER
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Newport
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Depth:
- 3-3/4 in
- Diameter:
- 9-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 783927395274
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 30 W
- Width:
- 9-1/4 in