This product requires certification to purchase.

10 in. 100W 2-Light Medium Bracket in Brushed Nickel

Kichler Lighting

Nicholson 10 in. 100W 2-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK45882NI
  • Item #4229455
  • Manufacturer Part #45882NI
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Nicholson 10 in. 100W 2-Light Medium Bracket in Brushed Nickel

  • Fast #
  • Part #KK45882NI
  • Item #4229455
  • Manufacturer Part #45882NI
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: CSA UL Listed Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/2 in
Height
10 in
Width
16 in
Characteristics & Features
Collection
Nicholson
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
783927350556