This product requires certification to purchase.

38W 1-Light 30in. Outdoor Wall Sconce in Textured Black

Kichler Lighting

Nocar 38W 1-Light 30in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59145BKT
  • Item #10241100
  • Manufacturer Part #59145BKT
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Nocar 38W 1-Light 30in. Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59145BKT
  • Item #10241100
  • Manufacturer Part #59145BKT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Nocar outdoor LED wall light is an architectural beauty. Its ambient wall wash lighting effect draws attention to your home's exterior. Its minimalist design subtly adds character to any outdoor space.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
30 in
Width
5 in
Characteristics & Features
Collection
Nocar
Color Finish Category
Blacks
Color Finish Name
Textured Black
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum
Electrical & Operational Information
Average Life
4.57 yr
Lumens
2486
Number Of Hours
40000 hr
Volts
120V
Watts
38 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
KK59145BKT
UPC
783927040655