60W 1-Light 30in. Outdoor Wall Sconce in Textured Black
Nocar 60W 1-Light 30in. Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Nocar outdoor LED wall light is an architectural beauty. Its ambient wall wash lighting effect draws attention to your home's exterior. Its minimalist design subtly adds character to any outdoor space.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 4.57 yr
- Collection:
- Nocar
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 22-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1345
- Material:
- Aluminum
- Number Of Hours:
- 40000 hr
- Type:
- KK59144BKT
- UPC:
- 783927040648
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 20 W
- Width:
- 5 in