This product requires certification to purchase.

2-Light Mini Chandelier in Tannery Bronze

Kichler Lighting

Norwich™ 2-Light Mini Chandelier in Tannery Bronze

  • Fast #
  • Part #KK2800TZ
  • Item #4134611
  • Manufacturer Part #2800TZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Norwich™ 2-Light Mini Chandelier in Tannery Bronze

  • Fast #
  • Part #KK2800TZ
  • Item #4134611
  • Manufacturer Part #2800TZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Norwich™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Height:
13-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
2
UPC:
783927110242
Watts:
60 W
Width:
10 in