This product requires certification to purchase.

60W 1-Light 17 in. Wall Sconce in Champagne Bronze

Kichler Lighting

Odensa 60W 1-Light 17 in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK52556CPZ
  • Item #10100086
  • Manufacturer Part #52556CPZ
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Odensa 60W 1-Light 17 in. Wall Sconce in Champagne Bronze

  • Fast #
  • Part #KK52556CPZ
  • Item #10100086
  • Manufacturer Part #52556CPZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Odensa 2 light wall sconce's subtle fluting at each end and clean lines make it the ideal soft modern accent. On-trend bold tubing and finish add refinement
  • Complete your vision of a space that's both modern and timeless
  • A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
  • Curate your look by changing the bulb to a white globe, frosted tube or candelabra bulb
  • Can be mounted horizontally or vertically
  • Ideal for illuminating art, TV, mirrors, bookshelves, bed or vanity, bar or nook; use multiples to light a hallway
  • Takes two E12 up to 60W candelabra bulbs or equivalent LED bulbs
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/2 in
Height
17 in
Width
5 in
Characteristics & Features
Collection
Odensa
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Proposition 65
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Wall Sconce Type
Multi Light
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
Yes
UPC
783927031448