75W 2-Light Medium E-26 Incandescent Pendant Light in Champagne Bronze
Opal 75W 2-Light Medium E-26 Incandescent Pendant Light in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Opal's kettle-like shape and detailed styling effortlessly warms your space
- 72 in
- UPS
- Opal invites you to experience warmth and nostalgia in a unique and refined way
- A warm gold-toned base complemented by randomized pattern of darker spots gives character bronze the look of aged cast bronze
- Mimicking early 19th-century milk glass, opal glass maintains your vintage vibe while giving you the light you need
- Fixture measures 12.2-in diameter x 15.1-in height and can be adjusted to hang up to 92.5-in
- Opal is designed to illuminate your reading nook, bed side, or kitchen island or table
- Takes two frosted medium A19 up to 75 W bulbs or equivalent LED bulbs (bulbs not included)
- Opal gives you ambient lighting and decorative splendor when used in singles, pairs or multiples
Specifications
- Collection:
- Opal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 5
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 15-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Material:
- Glass, Steel
- Minimum Height:
- 18-1/2
- Number of Lights:
- 2
- Overall Height:
- 92-1/2
- UPC:
- 783927014328
- Volts:
- 120V
- Watts:
- 75
- Width:
- 12-1/4