This product requires certification to purchase.

Outdoor Post in Architectural Bronze

Kichler Lighting

Outdoor Post in Architectural Bronze

  • Fast #
  • Part #KK9506AZ
  • Item #4136107
  • Manufacturer Part #9506AZ
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Outdoor Post in Architectural Bronze

  • Fast #
  • Part #KK9506AZ
  • Item #4136107
  • Manufacturer Part #9506AZ
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Olde Brick/Stainless Steel/Verdigris/Tuscan Gold/Brushed Aluminum/Architectural Bronze/Mission Bronze/Tannery Bronze/Olde Bronze/Weathered Zinc/
  • Safety Rated: Accessory, Listing Not Required
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Diameter:
3
Dimmable:
No
ETL Listed:
No
Height:
84
Installation Type:
Outdoor
Material:
Aluminum
Number of Lights:
1
Product Type:
Lighting Accessory
UPC:
783927301527
Volts:
120V
Width:
3