150W 1-Light Outdoor Post Lamp in Architectural Bronze
Pacific Edge 150W 1-Light Outdoor Post Lamp in Architectural Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Architectural Bronze/Polished Stainless Steel/
- Safety Rated: ETL_Wet
- Additional Shade Information: SATIN ETCHED CASED OPAL
Documents
Specifications
- Collection:
- Pacific Edge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Diameter:
- 9-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Fan Accessory
- UL Listed:
- No
- UPC:
- 783927348126
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9-1/2 in