75W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black
Pai™ 75W 1-Light 17-1/4 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A new twist on a classic style, the small 1-light outdoor wall light from the Pai™ collection perfectly mixes a minimalistic, open cage design
- Offering traditional touches of rectangular bound etched seeded glass, a black finish and hook and ring style shade detail
Specifications
- ADA Compliant:
- No
- Collection:
- Pai™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 783927558051
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 75 W
- Width:
- 7-1/2 in