25W 3-Light 1-Tier Incandescent Chandelier in Black
Pallas 25W 3-Light 1-Tier Incandescent Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A refined take on the classic chandelier, Pallas in black is delicate with a hint of opulence. Its white linen shades give you ambient illumination while removing them lets you enjoy a classic candelabra. Enjoy customizing it to suit your space
- Inspired by classic examples of historic architectural ironwork, Pallas illuminates in luxe updated traditional splendor
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- The tapered design of the white linen shades reflects a traditional style; they can be removed for a whole new look
- Fixture measures 48.25 inches length x 13.5 inches height x 4.5 inches width; includes multiple stems to adjust its hanging height
- Takes three candelabra E12 up to 25W bulbs or equivalent LED bulbs, not included
- Dimmable when used with a dimmer switch, sold separately
- Designed for easy cleaning: turn off electric current, remove shades, and wipe with a damp cloth
- Ideal over an eat-in kitchen island or long dining room table
- Limited one (1) year from the date of purchase
Recommended Accessories
Specifications
- Collection:
- Pallas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 48-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 46 in
- Installation Type:
- Ceiling Mount
- Length:
- 48-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Fabric
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UPC:
- 783927018159
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 4-1/2 in