25W 4-Light 1-Tier Incandescent Chandelier in Polished Nickel
Pallas 25W 4-Light 1-Tier Incandescent Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A refined take on the classic chandelier, Pallas in polished nickel is delicate with a hint of opulence. Its white linen shades give you ambient illumination while removing them lets you enjoy a classic candelabra. Enjoy customizing it to suit your space
- Inspired by classic examples of historic architectural ironwork, Pallas illuminates in luxe updated traditional splendor
- This warm-toned metallic finish adds a subtle shine that works well with a variety of finishes
- The tapered design of the white linen shades reflects a traditional style; they can be removed for a whole new look
- Fixture measures 25 inches in diameter x 13.75 inches in height and includes multiple stems to adjust its hanging height
- Takes four candelabra E12 up to 25W bulbs or equivalent LED bulbs, not included
- Dimmable when used with a dimmer switch, sold separately
- Designed for easy cleaning: Turn off electric current, remove shades, and wipe with a damp cloth
- Use in a breakfast nook, mudroom, or entryway; use in pairs over a long dining room table
- Limited one (1) year from the date of purchase
Recommended Accessories
Specifications
- Collection:
- Pallas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 46-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Fabric
- Number of Lights:
- 4
- Number of Tiers:
- 1
- UPC:
- 783927017725
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 25 in