This product requires certification to purchase.

25W 6-Light 1-Tier Incandescent Chandelier in Black

Kichler Lighting

Pallas 25W 6-Light 1-Tier Incandescent Chandelier in Black

  • Fast #
  • Part #KK52516BK
  • Item #9903818
  • Manufacturer Part #52516BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Pallas 25W 6-Light 1-Tier Incandescent Chandelier in Black

  • Fast #
  • Part #KK52516BK
  • Item #9903818
  • Manufacturer Part #52516BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A refined take on the classic chandelier, Pallas in a black finish is delicate with a hint of opulence. Its white linen shades give you ambient illumination. Removing them lets you enjoy a classic candelabra. Enjoy customizing it to suit your space
  • Inspired by classic examples of historic architectural ironwork, Pallas illuminates in traditional splendor
  • Black is a simple yet elegant neutral finish that adds refinement to any setting
  • The tapered design of the white linen shades reflects a traditional style; they can be removed for a whole new look
  • Fixture measures 32.25 inches in diameter x 14 inches in height and includes multiple stems to adjust its hanging height
  • Takes six candelabra E12 up to 25W bulbs or equivalent LED bulbs, not included
  • Dimmable when used with a dimmer switch, sold separately
  • Designed for easy cleaning: Turn off electric current, remove shades, and wipe with a damp cloth
  • Perfect for over a round dining room table
  • Limited one (1) year from the date of purchase
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Pallas
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
32-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
46-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel, Fabric
Number of Lights:
6
Number of Tiers:
1
UPC:
783927017961
Volts:
120V
Watts:
25 W
Width:
32-1/4 in