This product requires certification to purchase.

25W 8-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

Kichler Lighting

Pallas 25W 8-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52517BNB
  • Item #9903908
  • Manufacturer Part #52517BNB
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Pallas 25W 8-Light 1-Tier Incandescent Chandelier in Brushed Natural Brass

  • Fast #
  • Part #KK52517BNB
  • Item #9903908
  • Manufacturer Part #52517BNB
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A refined take on the classic chandelier, Pallas in brushed natural brass is delicate with a hint of opulence. Its white linen shades give you ambient illumination while removing them lets you enjoy a classic candelabra. Enjoy customizing it to suit your space
  • Inspired by classic examples of historic architectural ironwork, Pallas illuminates in luxe updated traditional splendor
  • Brushed natural brass is a warm, soft finish with a subtle brushing that highlights its refined character
  • The tapered design of the white linen shades reflects a traditional style; they can be removed for a whole new look
  • Fixture measures 42.75 inches in diameter x 15.75 inches in height and includes multiple stems to adjust its hanging height
  • Takes eight candelabra E12 up to 25W bulbs or equivalent LED bulbs, not included
  • Dimmable when used with a dimmer switch, sold separately
  • Designed for easy cleaning: turn off electric current, remove shades, and wipe with a damp cloth
  • Perfect for over a round dining room table
  • Limited one (1) year from the date of purchase
  • Requires Certification

Specifications

Collection:
Pallas
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Natural Brass
Depth:
42-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
52-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel, Fabric
Number of Lights:
8
Number of Tiers:
1
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
783927018036
Volts:
120V
Watts:
25 W
Width:
42-3/4 in