This product requires certification to purchase.

120W 2-Lights 13.5in. Wall Sconce in Champagne Bronze with White

Kichler Lighting

Phix 120W 2-Lights 13.5in. Wall Sconce in Champagne Bronze with White

  • Fast #
  • Part #KK52570CPZWH
  • Item #10100117
  • Manufacturer Part #52570CPZWH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Phix 120W 2-Lights 13.5in. Wall Sconce in Champagne Bronze with White

  • Fast #
  • Part #KK52570CPZWH
  • Item #10100117
  • Manufacturer Part #52570CPZWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Phix 2 light wall sconce lets you choose your look with the included shades that pivot as you wish. Light illuminates both up and down for a beautiful effect. With an elegant finish, Phix exudes a modern aesthetic that's edgy, yet livable.
  • Requires Certification
Dimensions & Measurements
Depth
11-3/4 in
Height
13-1/2 in
Width
8-3/4 in
Characteristics & Features
Collection
Phix
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze, White
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century Modern
Material
Steel
Number of Lights
1
Proposition 65
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Type
KK52570CPZWH
UPC
783927030465