60W 1-Light 13-1/2 in. Wall Sconce in Champagne Bronze with Black
Phix 60W 1-Light 13-1/2 in. Wall Sconce in Champagne Bronze with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The Phix 2 light wall sconce lets you choose your look with the included shades that pivot as you wish. Light illuminates both up and down for a beautiful effect. With an elegant finish, Phix exudes a modern aesthetic that's edgy, yet livable
- A modern take on a classic mid-century silhouette, Phix is the signature accent your space craves
- A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
- A simple yet elegant neutral color, the black shades add refinement as they perfectly complement the champagne bronze fixture
- Mount vertically
- Use as accents in living and dining spaces
- Takes two E26 up to 60W G25 bulbs or equivalent LED bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Phix
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze, Black
- Depth:
- 11-3/4
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 13-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UPC:
- 783927030526
- Volts:
- 120V
- Watts:
- 60
- Width:
- 8-3/4