This product requires certification to purchase.

60W 1-Light 13-1/2 in. Wall Sconce in Champagne Bronze with Greige

Kichler Lighting

Phix 60W 1-Light 13-1/2 in. Wall Sconce in Champagne Bronze with Greige

  • Fast #
  • Part #KK52570CPZGRG
  • Item #10100116
  • Manufacturer Part #52570CPZGRG
4.5 out of 5 Customer Rating
Brand image
Kichler Lighting

Phix 60W 1-Light 13-1/2 in. Wall Sconce in Champagne Bronze with Greige

  • Fast #
  • Part #KK52570CPZGRG
  • Item #10100116
  • Manufacturer Part #52570CPZGRG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze, Greige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Phix 2 light wall sconce lets you choose your look with the included shades that pivot as you wish. Light illuminates both up and down for a beautiful effect. With an elegant finish, Phix exudes a modern aesthetic that's edgy, yet livable
  • A modern take on a classic mid-century silhouette, Phix is the signature accent your space craves
  • A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
  • Choose from greige shades, a light matte neutral tone that adds sophisticated warmth, or classic white
  • Mount vertically
  • Use as accents in living and dining spaces
  • Takes two E26 up to 60W G25 bulbs or equivalent LED bulbs
  • Requires Certification
Dimensions & Measurements
Depth
11-3/4 in
Height
13-1/2 in
Width
8-3/4 in
Characteristics & Features
Collection
Phix
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze, Greige
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century Modern
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UPC
783927030564