This product requires certification to purchase.

100W 1-Light 16-1/4 in. Outdoor Wall Sconce in Black

Kichler Lighting

Pier 100W 1-Light 16-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49990BK
  • Item #8130031
  • Manufacturer Part #49990BK
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Pier 100W 1-Light 16-1/4 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #KK49990BK
  • Item #8130031
  • Manufacturer Part #49990BK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Pier
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
16-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Aluminum, Metal
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927574235
Volts:
120V
Wall Sconce Type:
Single Arm
Watts:
100 W
Width:
12-1/2 in