This product requires certification to purchase.

60W 3-Light Candelabra E-12 Base Incandescent Semi-Flushmount Ceiling Fixture in Espresso

Kichler Lighting

Piper 60W 3-Light Candelabra E-12 Base Incandescent Semi-Flushmount Ceiling Fixture in Espresso

  • Fast #
  • Part #KK43726ESP
  • Item #5153044
  • Manufacturer Part #43726ESP
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Piper 60W 3-Light Candelabra E-12 Base Incandescent Semi-Flushmount Ceiling Fixture in Espresso

  • Fast #
  • Part #KK43726ESP
  • Item #5153044
  • Manufacturer Part #43726ESP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Espresso/Chrome/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Piper
Color Finish Category:
Browns
Color Finish Name:
Espresso
Diameter:
15 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14-3/4 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
783927452526
Volts:
120V
Watts:
60 W
Width:
15 in