15 in. 28.5W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Pira 15 in. 28.5W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of synthetic material
- Ships Via: UPS
- Additional Finishes': Champagne/Brushed Nickel/
- Safety Rated: ETL_Damp
- Additional Shade Information: ACRYLIC APPLIED TINT W/PAINTED LINEN
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pira
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Acrylic Applied Tint
- Height:
- 4-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Utility
- Lumens:
- 1800
- Lumens per Watt:
- 72
- Material:
- Plastic
- Number Of Hours:
- 45000 hr
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927543842
- Volts:
- 120V
- Watts:
- 28.5 W
- Width:
- 15 in