19W 12" LED Flush Mount Ceiling Fixture in Champagne
Pira 19W 12" LED Flush Mount Ceiling Fixture in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Average Life:
- 45000 hr
- Collection:
- Pira
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 3-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1150
- Material:
- Synthetic
- Number Of Hours:
- 45000 hr
- Number of Lights:
- 1
- Type:
- KK11302CPLED
- UPC:
- 783927543903
- Volts:
- 120V
- Watts:
- 19 W
- Width:
- 12 in