12-3/4 x 22 in. 75W 1-Tier 6-Light Incandescent Chandelier in Black
Piston™ 12-3/4 x 22 in. 75W 1-Tier 6-Light Incandescent Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two on-trend finishes deliver sleek industrial-era style on this piston 6 light pendant
- Natural Brass accents add the shine, while a Black mesh cage forms the structure
Specifications
- Collection:
- Piston™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 22 in x 12-3/4 in x 22 in
- UPC:
- 783927557559
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 22 in