This product requires certification to purchase.

1?Light Boho Pendant with Wood Dome Shade in Matte Black

Kichler Lighting

Raffiana 1?Light Boho Pendant with Wood Dome Shade in Matte Black

  • Fast #
  • Part #KK44399BK
  • Item #10329831
  • Manufacturer Part #44399BK
3.2 out of 5 Customer Rating
Brand image
Kichler Lighting

Raffiana 1?Light Boho Pendant with Wood Dome Shade in Matte Black

  • Fast #
  • Part #KK44399BK
  • Item #10329831
  • Manufacturer Part #44399BK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Raffiana vintage style, natural woven dome shade creates a distinctive look in global, boho and coastal environments
  • High-trending, natural material rattan shade brings a touch of nature to the interior
  • Raffiana incorporates natural materials which makes every fixture unique
  • Great for over a kitchen or bar island or breakfast nook
  • Dimmable when used with dimmer switch (sold separately)
  • Takes one 60 W bulb or LED equivalent bulb (bulb not included)
  • Sloped ceiling compatible with adjustable hanging height via stems
  • Ceiling-mount shade down only
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Diameter
18 in
Height
14 in
Minimum Height
17 in
Overall Height
52 in
Width
18 in
Characteristics & Features
Collection
Raffiana
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Clear, Satin Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Material
Glass, Rattan, Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
Type
KK44399BK
UPC
783927044172